SleeveBearing, 5/8", Polymer, Blk, PK2
- Mfr # TFI-1011-08
- Zoro # G1616745
product price:Â
$
11.55
/pk of 2, $5.78/ea
Key Features
Inside Dia.
5/8 in
Outside Dia.
3/4 in
Material
Plastic
Flange Dia. (In.)
15/16 in
Max. Pv
37,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFI-1011-08
- Zoro #
- G1616745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 5/8 in
- Outside Dia.
- 3/4 in
- Flange Dia. (In.)
- 15/16 in
- Length
- 1/2 in
- Flange Thickness (In.)
- 3/64 in
- Flange Thickness
- 0.046 in
- Flange Diameter
- 0.937 in
- Outside Diameter
- 23/32 in
- Bore Diameter
- 5/8 in
- Bevel Length
- 0.031 in
- Overall Length
- 1/2 in
- For Shaft Size
- 0.623 to 0.624 in
- Wire Rope Length
- 1/2 in
Description
Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 0.937 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.7184 to 0.7192 in, For Shaft Size 0.623 to 0.624 in, Lubricant Material Not Applicable, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 23/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.