Shop IGUS
See all product information
Create Account
SleeveBearing, 5/8", Polymer, Blk, PK2
- Mfr # TFI-1011-12
- Zoro # G1884967
product price:Â
$
15.19
/pk of 2, $7.60/ea
Key Features
Inside Dia.
5/8 in
Outside Dia.
3/4 in
Material
Plastic
Length
3/4 in
Max. Pv
37,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFI-1011-12
- Zoro #
- G1884967
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 37,000 lb/sq in-fpm
- Lubrication
- No Lube System
- Temp. Range (F)
- -149 Degrees to 485 Degrees F
- Color
- Black
- System of Measurement
- Inch
- Maximum Temperature
- 599 Degrees F
- Minimum Temperature
- -148 Degrees F
- Plain Bearing Material
- Polymer
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Resistance Properties
- Chemical-Resistant, Wear-Resistant
- Maximum PV
- 37,700 lb/sq in-fpm
- Application
- Aviation, Beverage Production and Packaging, Clean Room, Plastics Processing, Woodworking
- For Housing Bore Range
- 0.7184 to 0.7192 in
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- Load Direction
- Radial
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Inside Dia.
- 5/8 in
- Outside Dia.
- 3/4 in
- Length
- 3/4 in
- Flange Dia. (In.)
- 15/16 in
- Flange Thickness (In.)
- 3/64 in
- Flange Thickness
- 0.046 in
- Flange Diameter
- 0.937 in
- Outside Diameter
- 23/32 in
- Bore Diameter
- 5/8 in
- For Shaft Size
- 0.623 to 0.624 in
- Bevel Length
- 0.031 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
Description
Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 0.937 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.7184 to 0.7192 in, For Shaft Size 0.623 to 0.624 in, Lubricant Material Not Applicable, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 23/32 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.