Shop IGUS
See all product information
Create Account
SlvBrg, 1-1/2", Polymer, Matte Gry, PK2
- Mfr # GSI-2426-08
- Zoro # G3329645
product price:Â
$
12.29
/pk of 2, $6.15/ea
Key Features
Inside Dia.
1 1/2 in
Outside Dia.
1 11/16 in
Material
Plastic
Lubrication
No Lube System
Temp. Range (F)
-40 Degrees to 266 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSI-2426-08
- Zoro #
- G3329645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1 1/2 in
- Outside Dia.
- 1 11/16 in
- Length
- 1/2 in
- Outside Diameter
- 1 21/32 in
- For Shaft Size
- 1.4972 to 1.4988 in
- Overall Length
- 1/2 in
- Bevel Length
- 0.047 in
- Bore Diameter
- 1 1/2 in
- Bore Diameter Tolerance
- +0.000 to +0.025 mm
- Wire Rope Length
- 1/2 in
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, For Environment Vacuum, For Housing Bore Range 1.6558 to 1.6568 in, For Shaft Size 1.4972 to 1.4988 in, Lubricant Material Not Applicable, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 21/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.