SlvBrg, 1-1/2", Polymer, Matte Gry, PK2
- Mfr # GSI-2426-12
- Zoro # G2865082
product price:Â
$
13.89
/pk of 2, $6.95/ea
Key Features
Inside Dia.
1 1/2 in
Outside Dia.
1 11/16 in
Material
Plastic
Lubrication
No Lube System
Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSI-2426-12
- Zoro #
- G2865082
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Lubrication
- No Lube System
- Temp. Range (F)
- -40 Degrees to 266 Degrees F
- Max. Pv
- 12,000 lb/sq in-fpm
- Color
- Matte Gray
- System of Measurement
- Inch
- Maximum Temperature
- 428 Degrees F
- Minimum Temperature
- -40 Degrees F
- Lubrication Type
- Self Lubricating
- For Housing Bore Range
- 1.6558 to 1.6568 in
- For Environment
- Vacuum
- Maximum PV
- 12,000 lb/sq in-fpm
- Resistance Properties
- Dust and Dirt-Resistant, High Wear-Resistant
- Plain Bearing Material
- Polymer
- Application
- Agriculture Equipment, Automotive Onboard and Manufacturing, Construction Machinery, Fitness/Physical Therapy Equipment, Machine Tools
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Material Group
- Plastic
- Wire Color
- Matte Gray
Dimensions
- Inside Dia.
- 1 1/2 in
- Outside Dia.
- 1 11/16 in
- Length
- 3/4 in
- Outside Diameter
- 1 21/32 in
- Bore Diameter Tolerance
- +0.000 to +0.025 mm
- Overall Length
- 3/4 in
- For Shaft Size
- 1.4972 to 1.4988 in
- Bevel Length
- 0.047 in
- Bore Diameter
- 1 1/2 in
- Wire Rope Length
- 3/4 in
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, For Environment Vacuum, For Housing Bore Range 1.6558 to 1.6568 in, For Shaft Size 1.4972 to 1.4988 in, Lubricant Material Not Applicable, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 21/32 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.