SlvBrg, 5/16", Polymer, Matte Gry, PK5
- Mfr # GFI-0506-04
- Zoro # G1578552
product price:Â
$
10.69
/pk of 5, $2.14/ea
Key Features
Inside Dia.
5/16 in
Outside Dia.
3/8 in
Material
Plastic
Max. Pv
12,000 lb/sq in-fpm
Flange Dia. (In.)
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFI-0506-04
- Zoro #
- G1578552
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 12,000 lb/sq in-fpm
- Temp. Range (F)
- -40 Degrees to 266 Degrees F
- Lubrication
- No Lube System
- Color
- Matte Gray
- Maximum Temperature
- 428 Degrees F
- Minimum Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Maximum PV
- 12,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- For Housing Bore Range
- 0.3747 to 0.3753 in
- For Environment
- Vacuum
- Resistance Properties
- Dust and Dirt-Resistant, High Wear-Resistant
- Flange Type
- Flanged
- Lubrication Method
- Embedded
- Plain Bearing Material
- Polymer
- Load Direction
- Radial
- Application
- Agriculture Equipment, Automotive Onboard and Manufacturing, Construction Machinery, Fitness/Physical Therapy Equipment, Machine Tools
- Material Group
- Plastic
- Wire Color
- Matte Gray
Dimensions
- Inside Dia.
- 5/16 in
- Outside Dia.
- 3/8 in
- Flange Dia. (In.)
- 9/16 in
- Length
- 1/4 in
- Flange Thickness (In.)
- 1/32 in
- Flange Thickness
- 0.032 in
- Flange Diameter
- 0.562 in
- Outside Diameter
- 3/8 in
- Bore Diameter Tolerance
- +0.000 to +0.015 mm
- Bore Diameter
- 5/16 in
- For Shaft Size
- 0.3106 to 0.3115 in
- Overall Length
- 1/4 in
- Bevel Length
- 0.019 in
- Wire Rope Length
- 1/4 in
Description
Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter 0.562 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.3747 to 0.3753 in, For Shaft Size 0.3106 to 0.3115 in, Lubricant Material Not Applicable, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.