Zoro Homepage

Wifi Battery Powered Door/Window Sensor, White

  • Mfr # ISB04WC

  • Zoro # G616309143


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISB04WC
Zoro #
G616309143
UPC #
47532913095
Country of Origin
China

Description

Intelligent Home Monitoring Made Simple, with the iHome Control Battery Powered Wi-Fi Door/Window Sensor. Get alerts when doors or windows are opened or closed in your home! Unique battery powered Wi-Fi Sensor design allows discrete sensor placement and mounting on doors and windows. Monitor critical points of entry to your home such as front door, basement, garage door, side doors and more. Set triggers with Smart Plugs sold separately to turn on lights when doors are opened. Never come home to a dark house again. Also monitor status of your windows, if a window opens unexpectedly, get an instant alert to your smart phone. Also includes built in 90dB alarm to notify family if doors or windows are suddenly opened., , Color: White Material: Plastic Product Type: Personal Security Alarm Packaging Type: Boxed Battery Size: AA Smart-Enabled: Yes Built in Wi-Fi module for wide range of coverage - Receive alerts on your smartphone when door or window in home is opened or closed - Battery operated for ease of placement at critical entry points in your home batteries included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.