1 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation

  • Mfr # 638337

  • Zoro # G9828113


product price:  $2,544.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Density
55 lb/cu ft
Thickness
1 1/2 in
Strength
Extra Strong
Material
Calcium Silicate
Temp. Range
0 Degrees F to 1700 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
638337
Zoro #
G9828113
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/2 in
Length
48 in
Width
8 ft
Overall Width
8 ft
Overall Length
4 ft

Details

Density
55 lb/cu ft
Strength
Extra Strong
Material
Calcium Silicate
Temp. Range
0 Degrees F to 1700 Degrees F
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Item
High Temperature Insulation
Approx. R Value
1.54
Moisture Absorption
Minimal
Color
White
R Value
1.54
Facing Material
Unfaced
Foam Cell Type
Closed
Water Vapor Absorption
Minimal
Form
Board
Minimum Operating Temperature
0 Degrees F

Description

High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 8 ft, R Value 1.54, Thickness 1 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.