Shop JOHNS MANVILLE
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40
Mfr # 638331
Zoro # G8641394
product price:Â $571.99
/eaKey Features
Width
4 ft
Length
48 in
Density
40 lb/cu ft
Material
Calcium Silicate
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
638331
Zoro #
G8641394
UPC #
-
Country of Origin
United States
Dimensions
Width
4 ft
Length
48 in
Thickness
1 in
Overall Width
4 ft
Overall Length
4 ft
Details
Density
40 lb/cu ft
Material
Calcium Silicate
Color
White
Moisture Absorption
Minimal
R Value
1.03
Water Vapor Absorption
Minimal
Foam Cell Type
Closed
Facing Material
Unfaced
Approx. R Value
1.03
Strength
Extra Strong
Item
High Temperature Insulation
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Temp. Range
0 Degrees F to 1700 Degrees F
Form
Board
Minimum Operating Temperature
0 Degrees F
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 4 ft, R Value 1.03, Thickness 1 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.