3/4 in x 48 in x 96 in Calcium Silicate High Temperature Insulation

  • Mfr # 638340

  • Zoro # G9828192


product price:  $687.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Density
40 lb/cu ft
Thickness
3/4 in
Color
White
Approx. R Value
0.77
Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
638340
Zoro #
G9828192
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Width
8 ft
Length
48 in
Overall Width
8 ft
Overall Length
4 ft

Details

Density
40 lb/cu ft
Color
White
Approx. R Value
0.77
Moisture Absorption
Minimal
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Temp. Range
0 Degrees F to 1700 Degrees F
Strength
Extra Strong
Item
High Temperature Insulation
Material
Calcium Silicate
Facing Material
Unfaced
Foam Cell Type
Closed
R Value
0.77
Water Vapor Absorption
Minimal
Form
Board
Minimum Operating Temperature
0 Degrees F

Description

High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 8 ft, R Value 0.77, Thickness 3/4 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.