Shop JOHNS MANVILLE

4-1/2" Mineral Wool Elbow Pipe Fitting Insulation, 1" Wall

  • Mfr # 40745

  • Zoro # G8643302


product price:  $37.59
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40745
Zoro #
G8643302
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 in
Wall Thickness
1 in
Fits Pipe Size - Pipe Insulation
4 in
For Iron Pipe Size
4"
Fits Pipe Size
4 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Approx. R Value
4.4
Color
Tan
Temp. Range
0 Degrees to 1200 Degrees F
Material
Mineral Wool
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.151
Insulation Nominal I.D.
4 1/2 in
For Use On
Pipe Elbows
Pipe Insulation Item
Pipe Fitting Insulation
Insulation Approx. R Value
4.4
For Fitting Type
90 Degrees Elbow
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Flame Spread Index
25
Flexibility
Rigid
R Value
4.4
Installation Style
Unslit
Foam Cell Type
Open
Plenum Rating
Plenum Rated
Minimum Operating Temperature
0 Degrees F
Facing Material
Unfaced
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 4.4, Color Tan, For Pipe Size 4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.