Zoro Homepage

Ball Bearing, Wide Inner Ring, 0.875inBore

  • Mfr # 2101078039

  • Zoro # G2074381


product price: $38.99
/ea

Key Features

Bearing Type
Torque Tube Type, Teflon Sealed
Bore Dia.
0.875"
Cage Material
52100 Steel
Outside Dia.
1.3125"
Width
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101078039
Zoro #
G2074381
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
0.875"
Outside Dia.
1.3125"
Width
0.25"

Details

Item
Radial Ball Bearing
Bearing Type
Torque Tube Type, Teflon Sealed
Cage Material
52100 Steel
Lubrication
Grade 2 NLGI Lithium Soap Based Grease
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
B540DD
Max. RPM
27500

Description

Ball Bearing,Wide Inner Ring,0.875inBore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.