Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball, Wide Inner Ring, 0.375in. Bore

  • Mfr # 2101080663

  • Zoro # G2074287


product price: $51.99
/ea

Key Features

Bearing Type
Double Row Control Series
Bore Dia.
0.375"
Cage Material
52100 Steel
Outside Dia.
1.0625"
Width
1.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101080663
Zoro #
G2074287
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
0.375"
Outside Dia.
1.0625"
Width
1.063"

Details

Item
Radial Ball Bearing
Bearing Type
Double Row Control Series
Cage Material
52100 Steel
Industry Number
DW6
Lubrication
Light Oil Preservative
Temp. Range
-40 Degrees to 390 Degrees F
Max. RPM
36666

Description

Ball, Wide Inner Ring, 0.375in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.