Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball, Wide Inner Ring, 0.8125in. OD

  • Mfr # 2101085670

  • Zoro # G2074235


product price: $30.29
/ea

Key Features

Bearing Type
Control Series
Bore Dia.
0.3125"
Cage Material
52100 Steel
Outside Dia.
0.8125"
Width
0.234"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085670
Zoro #
G2074235
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
0.3125"
Outside Dia.
0.8125"
Width
0.234"

Details

Item
Radial Ball Bearing
Bearing Type
Control Series
Cage Material
52100 Steel
Temp. Range
-40 Degrees to 390 Degrees F
Industry Number
KP5A
Lubrication
Light Oil Preservative
Max. RPM
41910

Description

Ball, Wide Inner Ring, 0.8125in. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.