Zoro Homepage

Ball, Wide Inner Ring, 2 Seals, 0.75in.Bore

  • Mfr # 2101078032

  • Zoro # G2074418


product price: $30.65
/ea

Key Features

Bearing Type
Torque Tube Type, Teflon Sealed
Cage Material
52100 Steel
Bore Dia.
0.75"
Outside Dia.
1.1875"
Width
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101078032
Zoro #
G2074418
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
0.75"
Outside Dia.
1.1875"
Width
0.25"

Details

Item
Ball,Wide Inner Ring,2 Seals,0.75in.Bore
Bearing Type
Torque Tube Type, Teflon Sealed
Cage Material
52100 Steel
Lubrication
Grade 2 NLGI Lithium Soap Based Grease
Industry Number
B539DD
Max. RPM
31428
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball,Wide Inner Ring,2 Seals,0.75in.Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.