A 11.4
Mfr # 0002904100
Zoro # G3974759
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate, Stainless Steel
Capacity
250 mL
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Grinding Chamber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0002904100
Zoro #
G3974759
UPC #
-
Country of Origin
China
Details
Item
Grinding Chamber
Material
Polycarbonate, Stainless Steel
Capacity
250 mL
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Grinding Chamber
Compatible with Manufacturer Model Number
2900001
Description
Grinding Chamber, Material Polycarbonate, Stainless Steel, For Use With A 11 Basic Analytical Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.