Zoro Homepage

A 11.5

  • Mfr # 0002983100

  • Zoro # G3975090


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
80 mL
Size
80mL
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002983100
Zoro #
G3975090
UPC #
-
Country of Origin
China

Dimensions

Size
80mL

Details

Item
Spare Grinding Chamber
Material
Stainless Steel
Capacity
80 mL
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Spare Grinding Chamber
Compatible with Manufacturer Model Number
2900001

Description

Spare Grinding Chamber, Material Stainless Steel, For Use With A 11 Basic Analytical Mill, Size 80mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.