Zoro Homepage

A 11.7

  • Mfr # 0003048700

  • Zoro # G3972169


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE, Stainless Steel
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Funnel
Compatible with Manufacturer Model Number
2900001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003048700
Zoro #
G3972169
UPC #
-
Country of Origin
Germany

Details

Item
Funnel
Material
PTFE, Stainless Steel
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Funnel
Compatible with Manufacturer Model Number
2900001

Description

Funnel, Material PTFE, Stainless Steel, For Use With A 11 Basic Analytical Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.