A-Mmt 40.100
Mfr # 0020003378
Zoro # G3971137
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel
Size
100mL
For Use With
Tube Mill 1 Control, Tube Mill Control
Includes
(10) Beaters, (10) Couplings, (100) Sealings
Product Type
Abrasion Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020003378
Zoro #
G3971137
UPC #
-
Country of Origin
Germany
Dimensions
Size
100mL
Details
Item
Abrasion Set
Material
Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel
For Use With
Tube Mill 1 Control, Tube Mill Control
Includes
(10) Beaters, (10) Couplings, (100) Sealings
Product Type
Abrasion Set
Compatible Product Type
Tube Mill 100 Control, Tube Mill Control
Description
Abrasion Set, Material Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel, For Use With Tube Mill 1 Control, Tube Mill Control, Size 100mL, Includes (10) Beaters, (10) Couplings, (100) Sealings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.