Zoro Homepage

AS 1.10

  • Mfr # 0002339700

  • Zoro # G3973876


product price: $2,421.99
/ea
Free Shipping & Returns

Key Features

For Use With
AS 501.3 and AS 501.6, Separating Funnel Attachments AS 501.2, Universal Attachment AS 501.1
Overall Length
7 1/2 in
Product Type
Basic Holder
Overall Width
20 in
Compatible with Manufacturer Model Number
25002983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002339700
Zoro #
G3973876
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Overall Width
20 in

Details

Item
AS 1.10 Basic Holder
For Use With
AS 501.3 and AS 501.6, Separating Funnel Attachments AS 501.2, Universal Attachment AS 501.1
Product Type
Basic Holder
Compatible with Manufacturer Model Number
25002983

Description

AS 1.10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.