Zoro Homepage

AS 1.11

  • Mfr # 0002339800

  • Zoro # G3972336


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
16.1 in
For Use With
Basic Holder AS 1.10, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Overall Width
20 in
Product Type
Clamping Roll
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002339800
Zoro #
G3972336
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
16.1 in
Overall Width
20 in
Overall Length
16 in

Details

Item
Clamping Roll
For Use With
Basic Holder AS 1.10, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Product Type
Clamping Roll

Description

AS 1.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.