AS 1.12
Mfr # 0002594500
Zoro # G3971730
product price: $405.99
/ea
Free Shipping & Returns
Key Features
For Use With
Basic Holder AS 1.10, Low Profile Laboratory Shaker
Shaft Length
17.2 in
Overall Length
5 1/4 in
Overall Width
3 1/4 in
Product Type
Supporting Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0002594500
Zoro #
G3971730
UPC #
-
Country of Origin
China
Dimensions
Shaft Length
17.2 in
Overall Length
5 1/4 in
Overall Width
3 1/4 in
Details
Item
AS 1.12 Supporting Bar
For Use With
Basic Holder AS 1.10, Low Profile Laboratory Shaker
Product Type
Supporting Bar
Compatible with Manufacturer Model Number
25002983
Description
AS 1.12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.