Zoro Homepage

AS 1.13

  • Mfr # 0002597000

  • Zoro # G3970586


product price: $424.99
/ea
Free Shipping & Returns

Key Features

For Use With
Basic Holder AS 1.10, Low Profile Laboratory Shaker
Overall Length
5 1/4 in
Product Type
Ground Section Holder
Overall Width
1 3/8 in
Compatible with Manufacturer Model Number
25002983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002597000
Zoro #
G3970586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Overall Width
1 3/8 in

Details

Item
AS 1.13 Ground Section Holder
For Use With
Basic Holder AS 1.10, Low Profile Laboratory Shaker
Product Type
Ground Section Holder
Compatible with Manufacturer Model Number
25002983

Description

AS 1.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.