Zoro Homepage

AS 1.30

  • Mfr # 0003148000

  • Zoro # G3973368


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Quiet Orbital Shaker, Quiet Shaker, Universal Attachment AS 130.1
Product Type
Basic Holder
Overall Length
9 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003148000
Zoro #
G3973368
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 in
Overall Width
9 in

Details

Item
AS 1.30 Basic Holder
For Use With
Quiet Orbital Shaker, Quiet Shaker, Universal Attachment AS 130.1
Product Type
Basic Holder

Description

AS 1.30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.