Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AS 130.1

  • Mfr # 8017300

  • Zoro # G3973620


product price: $414.99
/ea
Free Shipping & Returns

Key Features

For Use With
Quiet Orbital Shaker, Quiet Shaker
Hold Capacity
(12) 50 mL AS 2.2 Flasks, (15) 25 mL AS 2.1 Flasks, (2) 250 mL AS 2.4 Flasks, (2) 500 mL AS 2.5 Flasks, (6) 100 mL AS 2.3 Flasks, 1,000 mL AS 2.6 Flask, 2,000 mL AS 2.7 Flask
Overall Width
12 3/4 in
Product Type
Universal Attachment
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8017300
Zoro #
G3973620
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
12 3/4 in
Overall Length
9 1/4 in

Details

Item
AS 130.1 Universal Attachment
For Use With
Quiet Orbital Shaker, Quiet Shaker
Hold Capacity
(12) 50 mL AS 2.2 Flasks, (15) 25 mL AS 2.1 Flasks, (2) 250 mL AS 2.4 Flasks, (2) 500 mL AS 2.5 Flasks, (6) 100 mL AS 2.3 Flasks, 1,000 mL AS 2.6 Flask, 2,000 mL AS 2.7 Flask
Product Type
Universal Attachment

Description

AS 130.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.