Zoro Homepage

AS 130.2

  • Mfr # 3115000

  • Zoro # G3974987


product price: $223.99
/ea
Free Shipping & Returns

Key Features

For Use With
Quiet Orbital Shaker, Quiet Shaker
Product Type
Fixing Clip Attachment
Hold Capacity
(12) 25 mL AS 2.1 Flasks, (12) 50 mL AS 2.2 Flasks, (4) 250 mL AS 2.4 Flasks, (4) 500 mL AS 2.5 Flasks, (9) 100 mL AS 2.3 Flasks
Overall Length
9 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3115000
Zoro #
G3974987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
9 in

Details

Item
AS 130.2 Fixing Clip Attachment
For Use With
Quiet Orbital Shaker, Quiet Shaker
Product Type
Fixing Clip Attachment
Hold Capacity
(12) 25 mL AS 2.1 Flasks, (12) 50 mL AS 2.2 Flasks, (4) 250 mL AS 2.4 Flasks, (4) 500 mL AS 2.5 Flasks, (9) 100 mL AS 2.3 Flasks

Description

AS 130.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.