AS 1.31
Mfr # 0003030500
Zoro # G3970489
product price: $102.99
/ea
Free Shipping & Returns
Key Features
For Use With
Basic Holder AS 1.30, Quiet Orbital Shaker, Quiet Shaker
Shaft Length
9 in
Overall Length
9 in
Overall Width
3 1/4 in
Product Type
Clamping Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003030500
Zoro #
G3970489
UPC #
-
Country of Origin
Germany
Dimensions
Shaft Length
9 in
Overall Length
9 in
Overall Width
3 1/4 in
Details
Item
Clamping Roll
For Use With
Basic Holder AS 1.30, Quiet Orbital Shaker, Quiet Shaker
Product Type
Clamping Roll
Description
AS 1.31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.