Zoro Homepage

AS 1.401

  • Mfr # 0003712000

  • Zoro # G3973578


product price: $222.99
/ea
Free Shipping & Returns

Key Features

For Use With
Innovative Incubator Shaker, Universal Attachment
Shaft Length
16.4 in
Overall Width
3/4 in
Product Type
Clamping Roll
Overall Length
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003712000
Zoro #
G3973578
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length
16.4 in
Overall Width
3/4 in
Overall Length
16 3/8 in

Details

Item
Clamping Roll
For Use With
Innovative Incubator Shaker, Universal Attachment
Product Type
Clamping Roll

Description

AS 1.401

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.