Zoro Homepage

AS 1.6

  • Mfr # 0001268400

  • Zoro # G3973298


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Product Type
Clamping Device
Overall Height
10 1/2 in
Compatible Product Type
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Overall Length
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001268400
Zoro #
G3973298
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
10 1/2 in
Overall Length
7 5/8 in

Details

Item
Clamping Device
For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Product Type
Clamping Device
Compatible Product Type
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Compatible with Manufacturer Model Number
0025002982, 0025002985

Description

AS 1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.