Zoro Homepage

AS 1.60

  • Mfr # 0003149000

  • Zoro # G3973919


product price: $625.99
/ea
Free Shipping & Returns

Key Features

For Use With
AS 1.61 Clamping Roll, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Overall Length
13 in
Product Type
Basic Holder
Overall Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003149000
Zoro #
G3973919
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 in
Overall Width
12 3/4 in

Details

Item
AS 1.60 Basic Holder
For Use With
AS 1.61 Clamping Roll, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Product Type
Basic Holder

Description

AS 1.60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.