AS 1.61
Mfr # 0003030501
Zoro # G3973605
product price: $71.79
/eaKey Features
Shaft Length
13.2 in
For Use With
Basic Holder AS 1.60, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Overall Width
1 5/8 in
Overall Length
13 in
Product Type
Clamping Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003030501
Zoro #
G3973605
UPC #
-
Country of Origin
United States
Dimensions
Shaft Length
13.2 in
Overall Width
1 5/8 in
Overall Length
13 in
Details
Item
Clamping Roll
For Use With
Basic Holder AS 1.60, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Product Type
Clamping Roll
Description
AS 1.61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.