AS 2.3
Mfr # 0001234500
Zoro # G3972589
product price: $45.39
/eaKey Features
For Use With
Fixing Clip Attachment, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Overall Length
2 3/8 in
Overall Width
6 in
Product Type
Fixing Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001234500
Zoro #
G3972589
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 3/8 in
Overall Width
6 in
Details
Item
AS 2.3 Fixing Clip
For Use With
Fixing Clip Attachment, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Product Type
Fixing Clip
Description
AS 2.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.