Zoro Homepage

AS 2.4

  • Mfr # 0001234600

  • Zoro # G3969694


product price: $83.29
/ea
Free Shipping & Returns

Key Features

For Use With
Fixing Clip Attachment, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Overall Length
9 in
Product Type
Fixing Clip
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001234600
Zoro #
G3969694
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Width
6 in

Details

Item
AS 2.4 Fixing Clip
For Use With
Fixing Clip Attachment, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Product Type
Fixing Clip

Description

AS 2.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.