AS 2.5
Mfr # 0001234700
Zoro # G3970708
product price: $87.15
/ea
Free Shipping & Returns
Key Features
For Use With
Fixing Clip Attachment, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Overall Width
47 in
Overall Length
30 in
Product Type
Fixing Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0001234700
Zoro #
G3970708
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47 in
Overall Length
30 in
Details
Item
AS 2.5 Fixing Clip
For Use With
Fixing Clip Attachment, Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Product Type
Fixing Clip
Description
AS 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.