Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AS 260.1

  • Mfr # 8017400

  • Zoro # G3971995


product price: $641.99
/ea
Free Shipping & Returns

Key Features

For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Overall Width
16 1/2 in
Overall Length
10 5/8 in
Product Type
Universal Attachment
Hold Capacity
(15) 100 mL AS 2.3 Flasks, (2) 1,000 mL AS 2.6 Flasks, (24) 50 mL AS 2.2 Flasks, (28) 25 mL AS 2.1 Flasks, (6) 250 mL AS 2.4 Flasks, (6) 500 mL AS 2.5 Flasks, 2,000 mL AS 2.7 Flask
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8017400
Zoro #
G3971995
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 1/2 in
Overall Length
10 5/8 in

Details

Item
AS 260.1 Universal Attachment
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Product Type
Universal Attachment
Hold Capacity
(15) 100 mL AS 2.3 Flasks, (2) 1,000 mL AS 2.6 Flasks, (24) 50 mL AS 2.2 Flasks, (28) 25 mL AS 2.1 Flasks, (6) 250 mL AS 2.4 Flasks, (6) 500 mL AS 2.5 Flasks, 2,000 mL AS 2.7 Flask
Includes
Clamping Screws

Description

AS 260.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.