AS 260.2
Mfr # 3115500
Zoro # G3976737
product price: $287.99
/ea
Free Shipping & Returns
Key Features
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Product Type
Fixing Clip Attachment
Overall Length
13 1/4 in
Hold Capacity
(10) 250 mL AS 2.4 Flasks, (17) 100 mL AS 2.3 Flasks, (28) 50 mL AS 2.2 Flasks, (31) 25 mL AS 2.1 Flasks, (4) 2,000 mL AS 2.7 Flasks, (5) 1,000 mL AS 2.6 Flasks, (9) 500 mL AS 2.5 Flasks
Includes
Clamping Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3115500
Zoro #
G3976737
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/4 in
Overall Width
16 3/4 in
Details
Item
AS 260.2 Fixing Clip Attachment
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Product Type
Fixing Clip Attachment
Hold Capacity
(10) 250 mL AS 2.4 Flasks, (17) 100 mL AS 2.3 Flasks, (28) 50 mL AS 2.2 Flasks, (31) 25 mL AS 2.1 Flasks, (4) 2,000 mL AS 2.7 Flasks, (5) 1,000 mL AS 2.6 Flasks, (9) 500 mL AS 2.5 Flasks
Includes
Clamping Screws
Description
AS 260.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.