Zoro Homepage

AS 260.5

  • Mfr # 3120900

  • Zoro # G3974899


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Clamping Rolls, (5) O-Rings
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Hold Capacity
(3) 250 mL Pear-Shaped Funnels, (3) 500 mL Pear-Shaped Funnels, (5) 100 mL Pear-Shaped Funnels, (6) 50 mL Funnels
Product Type
Separating Funnel Attachment
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120900
Zoro #
G3974899
UPC #
-
Country of Origin
France

Dimensions

Overall Width
5 1/2 in
Overall Length
14 1/2 in

Details

Item
AS 260.5 Separating Funnel Attachment
Includes
(3) Clamping Rolls, (5) O-Rings
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Hold Capacity
(3) 250 mL Pear-Shaped Funnels, (3) 500 mL Pear-Shaped Funnels, (5) 100 mL Pear-Shaped Funnels, (6) 50 mL Funnels
Product Type
Separating Funnel Attachment

Description

AS 260.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.