Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AS 4000.1

  • Mfr # 0008022200

  • Zoro # G3973544


product price: $1,774.99
/ea
Free Shipping & Returns

Key Features

For Use With
Innovative Incubator Shaker
Overall Width
19 in
Overall Length
20 in
Includes
Clamping Screws
Hold Capacity
(12) 250 mL AS 2.4 Flasks, (24) 100 mL AS 2.3 Flasks, (35) 50 mL AS 2.2 Flasks, (4) 2,000 mL AS 2.7 Flasks, (54) 25 mL AS 2.1 Flasks, (6) 1,000 mL AS 2.6 Flasks, (9) 500 mL AS 2.5 Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0008022200
Zoro #
G3973544
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
20 in

Details

Item
AS 4000.1 Universal Attachment
For Use With
Innovative Incubator Shaker
Includes
Clamping Screws
Hold Capacity
(12) 250 mL AS 2.4 Flasks, (24) 100 mL AS 2.3 Flasks, (35) 50 mL AS 2.2 Flasks, (4) 2,000 mL AS 2.7 Flasks, (54) 25 mL AS 2.1 Flasks, (6) 1,000 mL AS 2.6 Flasks, (9) 500 mL AS 2.5 Flasks
Product Type
Universal Attachment

Description

AS 4000.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.