Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AS 4000.3

  • Mfr # 0003710000

  • Zoro # G3974059


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
For Use With
Innovative Incubator Shaker
Includes
Clamping Screws
Overall Length
17 1/4 in
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003710000
Zoro #
G3974059
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 1/4 in
Overall Width
18 1/2 in

Details

Item
AS 4000.3 Dish Attachment
Material
Polypropylene
For Use With
Innovative Incubator Shaker
Includes
Clamping Screws
Product Type
Dish Attachment

Description

AS 4000.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.