Zoro Homepage

AS 501.1

  • Mfr # 8000200

  • Zoro # G3972056


product price: $2,621.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Overall Width
19 in
Overall Length
19 3/4 in
Product Type
Universal Attachment
Hold Capacity
(12) 500 mL AS 2.5 Flasks, (20) 250 mL AS 2.4 Flasks, (30) 100 mL AS 2.3 Flasks, (4) 2,000 mL AS 2.7 Flasks, (48) 50 mL AS 2.2 Flasks, (70) 25 mL AS 2.1 Flasks, (9) 1,000 mL AS 2.6 Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000200
Zoro #
G3972056
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
19 3/4 in

Details

Item
AS 501.1 Universal Attachment
For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Product Type
Universal Attachment
Hold Capacity
(12) 500 mL AS 2.5 Flasks, (20) 250 mL AS 2.4 Flasks, (30) 100 mL AS 2.3 Flasks, (4) 2,000 mL AS 2.7 Flasks, (48) 50 mL AS 2.2 Flasks, (70) 25 mL AS 2.1 Flasks, (9) 1,000 mL AS 2.6 Flasks

Description

AS 501.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.