Zoro Homepage

AS 501.2

  • Mfr # 8000300

  • Zoro # G3969685


product price: $2,306.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Laboratory Shaker
Hold Capacity
(10) 100 mL Funnels, (12) 50 mL Funnels, (6) 250 mL Funnels
Overall Width
17 3/4 in
Product Type
Separating Funnel Attachment
Overall Length
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000300
Zoro #
G3969685
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
17 3/4 in
Overall Length
17 3/4 in

Details

Item
AS 501.2 Separating Funnel Attachment
For Use With
Low Profile Laboratory Shaker
Hold Capacity
(10) 100 mL Funnels, (12) 50 mL Funnels, (6) 250 mL Funnels
Product Type
Separating Funnel Attachment
Compatible with Manufacturer Model Number
25002983

Description

AS 501.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.