Zoro Homepage

AS 501.3

  • Mfr # 8000400

  • Zoro # G3969807


product price: $2,190.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Laboratory Shaker
Overall Length
20 in
Product Type
Separating Funnel Attachment
Overall Width
19 in
Hold Capacity
(2) 2,000 mL Funnels, (3) 1,000 mL Funnels, (4) 500 mL Funnels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000400
Zoro #
G3969807
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 in
Overall Width
19 in

Details

Item
AS 501.3 Separating Funnel Attachment
For Use With
Low Profile Laboratory Shaker
Product Type
Separating Funnel Attachment
Hold Capacity
(2) 2,000 mL Funnels, (3) 1,000 mL Funnels, (4) 500 mL Funnels
Compatible with Manufacturer Model Number
25002983

Description

AS 501.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.