Zoro Homepage

AS 501.4

  • Mfr # 2341100

  • Zoro # G3972607


product price: $2,410.99
/ea
Free Shipping & Returns

Key Features

For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Overall Length
4 3/4 in
Product Type
Fixing Clip
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2341100
Zoro #
G3972607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Overall Width
19 3/4 in

Details

Item
AS 501.4 Fixing Clip Support
For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Product Type
Fixing Clip

Description

AS 501.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.