AS 501.5
Mfr # 2339600
Zoro # G3977400
product price: $623.99
/ea
Free Shipping & Returns
Key Features
For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Material
Plastic
Overall Width
19 in
Overall Length
19 3/4 in
Product Type
Dish Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2339600
Zoro #
G3977400
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
19 in
Overall Length
19 3/4 in
Details
Item
AS 501.5 Dish Attachment
For Use With
Low Profile Laboratory Orbital Shaker, Low Profile Laboratory Shaker
Material
Plastic
Product Type
Dish Attachment
Description
AS 501.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.