Zoro Homepage

BMT-20-G

  • Mfr # 0003703300

  • Zoro # G3969728


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polypropylene
For Use With
Power Control Disperser
Includes Closure
Yes
Includes Balls
Balls Included
Capacity - Maximum
20 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003703300
Zoro #
G3969728
UPC #
-
Country of Origin
China

Dimensions

Tube Diameter
1 1/8 in

Details

Item
Tube for Grinding with Glass Balls
Tube Material
Polypropylene
For Use With
Power Control Disperser
Includes Closure
Yes
Includes Balls
Balls Included
Capacity - Maximum
20 mL
Membrane Material
Polypropylene
Closure Material
Polypropylene
Ball Material
Glass

Description

BMT-20-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.