Zoro Homepage

BMT-20-S

  • Mfr # 0003703200

  • Zoro # G3975994


product price: $399.99
/pk 25, $16.00/ea
Free Shipping & Returns

Key Features

Tube Material
Polypropylene
For Use With
Power Control Disperser
Closure Material
Polypropylene
Membrane Material
Polypropylene
Includes Balls
Balls Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003703200
Zoro #
G3975994
UPC #
-
Country of Origin
China

Dimensions

Tube Diameter
1 1/8 in

Details

Item
Tube for Grinding with Stainless Steel Balls
Tube Material
Polypropylene
For Use With
Power Control Disperser
Closure Material
Polypropylene
Membrane Material
Polypropylene
Includes Balls
Balls Included
Ball Material
Stainless Steel
Capacity - Maximum
20 mL
Includes Closure
Yes

Description

BMT-20-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.