Zoro Homepage

BMT-50-G

  • Mfr # 0003699800

  • Zoro # G3975495


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polypropylene
For Use With
Power Control Disperser
Capacity - Maximum
50 mL
Membrane Material
Polypropylene
Tube Diameter
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003699800
Zoro #
G3975495
UPC #
-
Country of Origin
China

Dimensions

Tube Diameter
1 7/8 in

Details

Item
Tube for Grinding with Glass Balls
Tube Material
Polypropylene
For Use With
Power Control Disperser
Capacity - Maximum
50 mL
Membrane Material
Polypropylene
Includes Closure
Yes
Closure Material
Polypropylene
Includes Balls
Balls Included
Ball Material
Glass

Description

BMT-50-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.