BMT-50-S
Mfr # 0003699700
Zoro # G3970805
product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
Key Features
Tube Material
Polypropylene
For Use With
Power Control Disperser
Tube Diameter
1 7/8 in
Includes Closure
Yes
Ball Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0003699700
Zoro #
G3970805
UPC #
-
Country of Origin
China
Dimensions
Tube Diameter
1 7/8 in
Details
Item
Tube for Grinding with Stainless Steel Balls
Tube Material
Polypropylene
For Use With
Power Control Disperser
Includes Closure
Yes
Ball Material
Stainless Steel
Closure Material
Polypropylene
Capacity - Maximum
50 mL
Includes Balls
Balls Included
Membrane Material
Polypropylene
Description
BMT-50-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.