Zoro Homepage

C-Mag Hp 10

  • Mfr # 3582001

  • Zoro # G3974600


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
122 Degrees to 932 Degrees
Standards
EU
Plate Material
Ceramic
Temp. Range (C)
50 Degrees to 500 Degrees
Resists
Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3582001
Zoro #
G3974600
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 5/8 in
Overall Height
4 1/8 in
Overall Length
16.3 in
Plate Width
7 1/8 in
Plate Length
7 1/8 in
Overall Depth
13 in

Details

Item
Hot Plate
Temp. Range (F)
122 Degrees to 932 Degrees
Standards
EU
Plate Material
Ceramic
Temp. Range (C)
50 Degrees to 500 Degrees
Resists
Chemicals
Hot Plate Item
Hot Plate
Load Capacity - Metric
15 L
Plate Shape
Rectangular
Voltage
120V AC
Watts
1,505 W
Digital/Analog
Digital
Load Capacity - English
4 gal
Display Type
Digital
IP Rating
IP21
Resistance Properties
Chemical Resistant
Temperature - Minimum
50 Degrees C
Product Type
Hot Plate
Hot Plate Type
Hot Plate
Wattage
1,505 W
Temperature - Maximum
500 Degrees C
Number of Stirring Positions
1

Description

Hot Plate, Temp. Range (C) 50 Degrees to 500 Degrees , Temp. Range (F) 122 Degrees to 932 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 4 gal, Load Capacity - Metric 15 L, Overall Height 4 1/8 in, Overall Length 16.3 in, Overall Width 8 5/8 in, Number of Stirring Positions 1, Voltage 120V AC, 1,505 W Watts, Resists Chemicals, Standards EU

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.