Zoro Homepage

C-Mag Hp 4

  • Mfr # 3581601

  • Zoro # G3970279


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
50 Degrees to 500 Degrees
Overall Height
4 1/8 in
Digital/Analog
Digital
Overall Length
10.2 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3581601
Zoro #
G3970279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Length
10.2 in
Plate Width
4 in
Overall Width
5 7/8 in
Plate Length
4 in
Overall Depth
10 1/4 in

Details

Item
Hot Plate
Temp. Range (C)
50 Degrees to 500 Degrees
Digital/Analog
Digital
Voltage
120V AC
Plate Material
Ceramic
Resists
Chemicals
Load Capacity - English
1.3 gal
Temp. Range (F)
122 Degrees to 932 Degrees
Hot Plate Item
Hot Plate
Standards
EU
Load Capacity - Metric
5 L
Watts
255 W
Plate Shape
Rectangular
Wattage
255 W
Number of Stirring Positions
1
Temperature - Minimum
50 Degrees C
Display Type
Digital
Temperature - Maximum
500 Degrees C
Resistance Properties
Chemical Resistant
Product Type
Hot Plate
IP Rating
IP21
Hot Plate Type
Hot Plate

Description

Hot Plate, Temp. Range (C) 50 Degrees to 500 Degrees , Temp. Range (F) 122 Degrees to 932 Degrees , Plate Length 4 in, Plate Width 4 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 1.3 gal, Load Capacity - Metric 5 L, Overall Height 4 1/8 in, Overall Length 10.2 in, Overall Width 5 7/8 in, Number of Stirring Positions 1, Voltage 120V AC, 255 W Watts, Resists Chemicals, Standards EU

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.