Zoro Homepage

Cbc 5 Control

  • Mfr # 0004167001

  • Zoro # G3976764


product price: $13,602.99
/ea
Free Shipping & Returns

Key Features

Chamber Width
6.8 in
Standards
DIN 12876
Temp. Range (C)
-25 Degrees to 200 Degrees
Temp. Range (F)
-13 Degrees to 392 Degrees
Chamber Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004167001
Zoro #
G3976764
UPC #
-
Country of Origin
Germany

Dimensions

Chamber Width
6.8 in
Chamber Height
3.2 in
Chamber Depth
5.9 in
Overall Depth
19 1/4 in
Overall Width
10 7/8 in
Overall Height
27 1/8 in
Interior Depth
5 7/8 in
Interior Height
3 1/4 in
Interior Width
6 3/4 in

Details

Item
Circulator and Water Bath
Standards
DIN 12876
Temp. Range (C)
-25 Degrees to 200 Degrees
Temp. Range (F)
-13 Degrees to 392 Degrees
Flow Rate
31 lpm
Voltage
100/115V AC
Capacity - Circulators and Water Baths
5 to 7L
Temp. Accuracy
+/-0.02 Degrees C
Item - Circulators and Water Baths
Circulator and Water Bath
Temperature Control
Yes
Max. Temp. (C)
200 Degrees C
Pump Type
Pressure/Suction
Display
Digital
Heated or Refrigerated
Heated and Refrigerated
Capacity
7 L
Circulation Type
Stirring
Temperature Setting - Maximum
200 Degrees C
Temperature Accuracy Tolerance
+/-0.02 Degrees C
Includes Alarm
Yes
Product Type
Heating Circulator
Temperature Setting - Minimum
-25 Degrees C
Display Type
Digital

Description

Circulator and Water Bath, Heated or Refrigerated Heated and Refrigerated, Capacity - Circulators and Water Baths 5 to 7L, Chamber Depth 5.9 in, Chamber Height 3.2 in, Chamber Width 6.8 in, Temp. Range (C) -25 Degrees to 200 Degrees , Temp. Range (F) -13 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Standards DIN 12876, Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 200 Degrees C, Overall Depth 19 1/4 in, Overall Height 27 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.